Clarity 5E Angled 24-Port Panel

Item #: 0262854

Cat #: PHA5E6U24-W

UPC: 662875730170

$ 322.25 EA
Company wide:
0 in stock
Clarity 5E Angled 24-Port Panel, White, 6-Port Modules, 19" x 1.75"

Overview

Clarity 5E Angled 24-Port Panel, White, 6-Port Modules, 19" x 1.75"
Also known as: 662875730170, PHA5E6U24-W, ORTPHA5E6U24W

Specifications

Type: Angled
Family / Style: Clarity
Standards: California Proposition 65
Number of Ports: 24
Type: Angled
Standards: California Proposition 65
Family / Style: Clarity
Number of Ports: 24