Quicklag Industrial Circuit Breaker

Item #: 0262840

Cat #: QC3020HS1

UPC: 786679747285

$ 1476.20 EA
Company wide:
0 in stock
C-H QC3020HS1 3 POLE 240V CABLE IN&OUT 10KAIC (12 24 48VDC S/T)

Overview

C-H QC3020HS1 3 POLE 240V CABLE IN&OUT 10KAIC (12 24 48VDC S/T)
Also known as: 786679747285, QC3020HS1, CUTQC3020HS1

Specifications

Poles: 3
Amps: 20
Poles: 3
Amps: 20