Quicklag Industrial Circuit Breaker

Item #: 0262820

Cat #: QC2100H

UPC: 786679309971

$ 1072.43 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Qc, Cable-in/cable-out, 2-poles, 100amp, 240 Vac, 10 Kaic

Overview

Miniature Industrial Circuit Breaker, Type Qc, Cable-in/cable-out, 2-poles, 100amp, 240 Vac, 10 Kaic
Also known as: 786679309971, QC2100H, CUTQC2100H

Specifications

Poles: 2
Amps: 100
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Amps: 100
Interrupt Rating AC: 10 kA