TracJack High Density Patch Panel Kit

Item #: 0262817

Cat #: 401045552

UPC: 662875409212

$ 76.24 EA
Company wide:
0 in stock
Documents & Guides
TracJack High Density Patch Panel Kit

Overview

TracJack High Density Patch Panel Kit
Also known as: 662875409212, 401045552, ORT401045552

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Standards: California Proposition 65
Type: Unloaded
Mounting: Rack
Size: 1RMU
Type: Unloaded
Color: Black
Standards: California Proposition 65