Legrand OR-401045292

Item #: 0262815

Cat #: 401045292

UPC: 662875341512

$ 116.19 EA
Company wide:
0 in stock
P/P 48PORT TRACJACK BEZEL KIT

Overview

P/P 48PORT TRACJACK BEZEL KIT
Also known as: 662875341512, 401045292, ORT401045292

Specifications

Mounting: Rack
Size: 3RMU
Color: Black
Standards: California Proposition 65
Number of Ports: 48
Mounting: Rack
Color: Black
Number of Ports: 48
Size: 3RMU
Standards: California Proposition 65