Tracjack Patch Panel Kit

Item #: 0262813

Cat #: 401045291

UPC: 662875341505

$ 98.66 EA
Company wide:
0 in stock
Documents & Guides
Tracjack Patch Panel Kit for 32 Modules

Overview

Tracjack Patch Panel Kit for 32 Modules
Also known as: 662875341505, 401045291, ORT401045291

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Standards: California Proposition 65
Number of Ports: 32
Mounting: Rack
Color: Black
Number of Ports: 32
Size: 2RMU
Standards: California Proposition 65