Legrand OR-401045290

Item #: 0262812

Cat #: 401045290

UPC: 662875341499

$ 95.99 EA
Company wide:
0 in stock
P/P 24PORT TRACJACK BEZEL KIT

Overview

P/P 24PORT TRACJACK BEZEL KIT
Also known as: 662875341499, 401045290, ORT401045290

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Standards: California Proposition 65
Number of Ports: 24
Mounting: Rack
Color: Black
Number of Ports: 24
Size: 2RMU
Standards: California Proposition 65