Legrand OR-401045289

Item #: 0262811

Cat #: 401045289

UPC: 662875336419

$ 65.64 EA
Company wide:
0 in stock
Documents & Guides
P/P 16PORT TRACJACK BEZEL KIT

Overview

P/P 16PORT TRACJACK BEZEL KIT
Also known as: 662875336419, 401045289, ORT401045289

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Standards: California Proposition 65
Number of Ports: 16
Mounting: Rack
Size: 1RMU
Number of Ports: 16
Color: Black
Standards: California Proposition 65