Patch Panel Kit

Item #: 0262809

Cat #: 401045286

UPC: 662875341451

$ 128.00 EA
Company wide:
0 in stock
Documents & Guides
Series II Patch Panel Kit for 24 Series II Modules

Overview

Series II Patch Panel Kit for 24 Series II Modules
Also known as: 662875341451, 401045286, ORT401045286

Specifications

Mounting: Rack
Size: 3RMU
Color: Black
Standards: California Proposition 65
Type: Unloaded
Mounting: Rack
Color: Black
Type: Unloaded
Size: 3RMU
Standards: California Proposition 65