Breaker, Quicklag, 60A, 2P, 240VAC, 10kAIC, Thermal Magnetic

Item #: 0262808

Cat #: QC2060H

UPC: 786679309766

$ 578.32 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Miniature Industrial, Type QC, Cable-In/Cable-Out, 2-Pole, 60 Amp, 240 Volt AC, 10 kAIC, Thermal Magnetic

Overview

Breaker, Miniature Industrial, Type QC, Cable-In/Cable-Out, 2-Pole, 60 Amp, 240 Volt AC, 10 kAIC, Thermal Magnetic
Also known as: 786679309766, QC2060H, CUTQC2060H

Specifications

Mounting: Panel
Poles: 2
Volts AC: 240
Amps: 60
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 240
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 60
Interrupt Rating AC: 10 kA