Patch Panel Kit

Item #: 0262807

Cat #: 401045285

UPC: 662875341444

$ 109.87 EA
Company wide:
0 in stock
Documents & Guides
Patch Panel Kit for 16 Series II Modules

Overview

Patch Panel Kit for 16 Series II Modules
Also known as: 662875341444, 401045285, ORT401045285

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Standards: California Proposition 65
Type: Unloaded
Mounting: Rack
Color: Black
Type: Unloaded
Size: 2RMU
Standards: California Proposition 65