Quicklag Industrial Circuit Breaker

Item #: 0262796

Cat #: QC2020H

UPC: 786679309384

$ 578.32 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Qc, Cable-in/cable-out, 2-poles, 20 Amp, 240 Vac, 10 Kaic

Overview

Miniature Industrial Circuit Breaker, Type Qc, Cable-in/cable-out, 2-poles, 20 Amp, 240 Vac, 10 Kaic
Also known as: 786679309384, QC2020H, CUTQC2020H

Specifications

Poles: 2
Amps: 20
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Amps: 20
Interrupt Rating AC: 10 kA