Quicklag Industrial Circuit Breaker

Item #: 0262792

Cat #: QC2010S1

UPC: 786679744680

$ 885.72 EA
Company wide:
0 in stock
Documents & Guides
C-h Qc2010s1 2 Pole 120/240v cable In&out 10kaic (12 24 48 Vdc S/t)

Overview

C-h Qc2010s1 2 Pole 120/240v cable In&out 10kaic (12 24 48 Vdc S/t)
Also known as: 786679744680, QC2010S1, CUTQC2010S1

Specifications

Poles: 2
Poles: 2