24PORT,110/6PORT,10G,PANEL

Item #: 0262778

Cat #: PHD610U24

UPC: 662875611226

Company wide:
0 in stock
Documents & Guides
Clarity 10G 48-port panel, Cat6a, six-port modules, 19" x 3.5"

Overview

Clarity 10G 48-port panel, Cat6a, six-port modules, 19" x 3.5"
Also known as: 662875611226, PHD610U24, ORTPHD610U24

Specifications

Standards: California Proposition 65
Number of Ports: 24
Standards: California Proposition 65
Number of Ports: 24