Legrand OR-PHD5E2148

Item #: 0262769

Cat #: PHD5E2148

UPC: 662875481706

$ 688.41 EA
Company wide:
0 in stock
Documents & Guides
Clarity 5E 24-port panel, Cat5e, six-port modules, 19" x 1.75"

Overview

Clarity 5E 24-port panel, Cat5e, six-port modules, 19" x 1.75"
Also known as: 662875481706, PHD5E2148, ORTPHD5E2148

Specifications

Standards: California Proposition 65
Number of Ports: 48
Standards: California Proposition 65
Number of Ports: 48