Shielded 24 Port Unloaded Panel Flat, Use With Tks6A Keystone Jacks, 1Ru, 1.75X 19

Item #: 0262768

Cat #: PHDTKSU24

UPC: 662875686439

$ 67.72 EA
Company wide:
3 in stock
Documents & Guides
Shielded 24 Port Unloaded Panel Flat, Use With Tks6A Keystone Jacks, 1Ru, 1.75X 19

Overview

Shielded 24 Port Unloaded Panel Flat, Use With Tks6A Keystone Jacks, 1Ru, 1.75X 19

24 Port Unloaded Flat Panel For Rear Loading Tks6A Shielded Jacks. Includes Rear Cable Management, And Grounding Lug. Occupies 1 Rack Unit Of Space 1.75" X 19"

Also known as: 662875686439, PHDTKSU24, ORTPHDTKSU24

Specifications

Mounting: Rack
Size: 1RMU
Standards: California Proposition 65
Number of Ports: 24
Mounting: Rack
Standards: California Proposition 65
Size: 1RMU
Number of Ports: 24