Breaker, Bolt On, 3P, 240VAC, 30A, 10kAIC, 12/48VAC Shunt Trip

Item #: 0262753

Cat #: BAB3030HS1

UPC: 786679377901

$ 2050.88 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Miniature Industrial, Type Bab, Bolt-On, 3-Pole, 30 Amp, 240 Volt AC, 10 kAIC, 12/48 Volt AC Shunt Trip

Overview

Breaker, Miniature Industrial, Type Bab, Bolt-On, 3-Pole, 30 Amp, 240 Volt AC, 10 kAIC, 12/48 Volt AC Shunt Trip
Also known as: 786679377901, BAB3030HS1, CUTBAB3030HS1

Specifications

Poles: 3
Amps: 30
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 30
Mounting: Bolt On