Breaker, 20A, 3P, 240V, Type BAB, 10 kAlC

Item #: 0262751

Cat #: BAB3020HS1

UPC: 786679377741

$ 2050.88 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 20 Amp, 3-Pole, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC. Includes Shunt Trip: 24, 48 VDC

Overview

Breaker, 20 Amp, 3-Pole, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC. Includes Shunt Trip: 24, 48 VDC
Also known as: 786679377741, BAB3020HS1, CUTBAB3020HS1

Specifications

Poles: 3
Amps: 20
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 20
Mounting: Bolt On