100A, 2P, 240V, Type BAB, 10 kAIC, CB

Item #: 0262747

Cat #: BAB2100H

UPC: 786679303023

$ 1104.46 EA
Company wide:
14 in stock
Documents & Guides
100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC

Overview

100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679303023, BAB2100H, CUTBAB2100H

Specifications

Poles: 2
Amps: 100
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 100
Mounting: Bolt On