Breaker, 90A, 2P, 240VAC, 10kAIC

Item #: 0262746

Cat #: BAB2090H

UPC: 786679302927

$ 1147.29 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Type BAB, Bolt-On, 2-Pole, 90 Amp, 240VAC, 10 kAIC, Thermal Magnetic

Overview

Breaker, Type BAB, Bolt-On, 2-Pole, 90 Amp, 240VAC, 10 kAIC, Thermal Magnetic

 Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679302927, BAB2090H, CUTBAB2090H

Specifications

Poles: 2
Amps: 90
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 90
Mounting: Bolt On