Breaker, 60A, 2P, 240VAC, Type BAB, 10 kAIC, Bolt On

Item #: 0262743

Cat #: BAB2060H

UPC: 786679302620

$ 736.31 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 Volt AC

Overview

60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 Volt AC
Also known as: 786679302620, BAB2060H, CUTBAB2060H

Specifications

Poles: 2
Volts AC: 240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 60
Interrupt Rating AC: 10 kA
Volts AC: 240
Mounting: Bolt On