Legrand OR-PHATKSU48

Item #: 0262736

Cat #: PHATKSU48

UPC: 662875823247

$ 295.32 EA
Company wide:
0 in stock
Documents & Guides
ORT OR-PHATKSU48 48PORT TKS S

Overview

ORT OR-PHATKSU48 48PORT TKS S
Also known as: 662875823247, PHATKSU48, ORTPHATKSU48

Specifications

Mounting: Rack
Size: 2RMU
Type: Angled
Standards: California Proposition 65
Number of Ports: 48
Mounting: Rack
Type: Angled
Number of Ports: 48
Size: 2RMU
Standards: California Proposition 65