Quicklag Industrial Circuit Breaker

Item #: 0262733

Cat #: BAB2020S1

UPC: 786679369463

$ 1228.31 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 2-poles, 20 Amp, 120/240 Vac, 10 Kaic, Shunt Trip, 24, 48 Vac/vdc

Overview

Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 2-poles, 20 Amp, 120/240 Vac, 10 Kaic, Shunt Trip, 24, 48 Vac/vdc
Also known as: 786679369463, BAB2020S1, CUTBAB2020S1

Specifications

Poles: 2
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On
Amps: 20
Interrupt Rating AC: 10 kA