Quicklag Industrial Circuit Breaker

Item #: 0262729

Cat #: BAB2015S1

UPC: 786679369401

$ 1192.99 EA
Company wide:
0 in stock
Documents & Guides
C-h Bab2015s1 2 Pole 120/240v bolt-on 10kaic (12 24 48vdc S/t)

Overview

C-h Bab2015s1 2 Pole 120/240v bolt-on 10kaic (12 24 48vdc S/t)
Also known as: 786679369401, BAB2015S1, CUTBAB2015S1

Specifications

Poles: 2
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On
Amps: 15
Interrupt Rating AC: 10 kA