Breaker, 15A, 2P, 120/240V, Type BAB, 10 kAlC, Bolt On, Shunt Trip

Item #: 0262728

Cat #: BAB2015S

UPC: 786679369388

$ 1038.66 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 Volt AC, Includes Shunt Trip: 120, 208, 240 Volt AC

Overview

15 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 Volt AC, Includes Shunt Trip: 120, 208, 240 Volt AC
Also known as: 786679369388, BAB2015S, CUTBAB2015S

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On