ORTR OR-SPA5EU48 48PORT,ANGLED,CAT5

Item #: 0262721

Cat #: SPA5EU48

UPC: 662875811909

$ 304.89 EA
Company wide:
0 in stock
Documents & Guides
ORT OR-SPA5EU48 48PORT ANGLED

Overview

ORT OR-SPA5EU48 48PORT ANGLED
Also known as: 662875811909, SPA5EU48, ORTSPA5EU48

Specifications

Color: Black
Type: Angled
Standards: California Proposition 65
Number of Ports: 48
Connector Type: CAT 5
Color: Black
Standards: California Proposition 65
Connector Type: CAT 5
Type: Angled
Number of Ports: 48