ORTR OR-SPA5EU24 24PORT,ANGLED,CAT5

Item #: 0262720

Cat #: SPA5EU24

UPC: 662875811893

$ 195.51 EA
Company wide:
0 in stock
Documents & Guides
ORT OR-SPA5EU24 24PORT ANGLED

Overview

ORT OR-SPA5EU24 24PORT ANGLED
Also known as: 662875811893, SPA5EU24, ORTSPA5EU24

Specifications

Color: Black
Type: Angled
Standards: California Proposition 65
Number of Ports: 24
Connector Type: CAT 5
Color: Black
Standards: California Proposition 65
Connector Type: CAT 5
Type: Angled
Number of Ports: 24