1
more

100A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On
Item #: 0262709
Cat #: BAB1100
UPC: 786679660041
$ 455.93 EA
Company wide:
0
in stock
Documents & Guides
100 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Overview
100 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
BAB1100 Eaton quicklag industrial thermal-magnetic circuit breaker
Also known as: 786679660041, BAB1100, CUTBAB1100
Specifications
| Volts AC: | 120, 240 |
| Amps: | 100 |
| Poles: | 1 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 100 |
| Mounting: | Bolt On |