Legrand OR-PSAHJU48

Item #: 0262707

Cat #: PSAHJU48

UPC: 662875916291

$ 138.86 EA
Company wide:
0 in stock
Documents & Guides
ORT OR-PSAHJU48 48 PORT ANGLE

Overview

ORT OR-PSAHJU48 48 PORT ANGLE
Also known as: 662875916291, PSAHJU48, ORTPSAHJU48

Specifications

Mounting: Rack
Size: 2RMU
Type: Angled
Standards: California Proposition 65
Number of Ports: 48
Mounting: Rack
Type: Angled
Number of Ports: 48
Size: 2RMU
Standards: California Proposition 65