70A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On

Item #: 0262706

Cat #: BAB1070

UPC: 786679301708

$ 265.45 EA
Company wide:
0 in stock
Documents & Guides
70 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.

Overview

70 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Also known as: 786679301708, BAB1070, CUTBAB1070

Specifications

Amps: 70
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Amps: 70
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On