Quicklag Industrial Circuit Breaker

Item #: 0262702

Cat #: BAB1040S

UPC: 786679368626

$ 1029.87 EA
Company wide:
0 in stock
Documents & Guides
C-h Bab1040s 1 Pole 120/240v bolt-on 10kaic (120 208 240 Vac S/t)

Overview

C-h Bab1040s 1 Pole 120/240v bolt-on 10kaic (120 208 240 Vac S/t)
Also known as: 786679368626, BAB1040S, CUTBAB1040S

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On