Quicklag Industrial Circuit Breaker

Item #: 0262699

Cat #: BAB1030S1

UPC: 786679368466

$ 1001.16 EA
Company wide:
0 in stock
Documents & Guides
C-h Bab1030s1 1 Pole 120/240v bolt-on 10kaic (12 24 48vdc S/t)

Overview

C-h Bab1030s1 1 Pole 120/240v bolt-on 10kaic (12 24 48vdc S/t)
Also known as: 786679368466, BAB1030S1, CUTBAB1030S1

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On