FREEDOM SERIES RELAY 2NO/2NC 240VAC

Item #: 0262697

Cat #: D15CR22BB

UPC: 782113807164

$ 368.09 EA
Company wide:
0 in stock
Documents & Guides
Eaton D15 Series Freedom 600V Multi-pole Relay, Four-pole, 220/240V coil voltage, 50/60 Hz, 2NO-2NC contact configuration, 30A make, 3A break contact rating, 10A rated operational current

Overview

Eaton D15 Series Freedom 600V Multi-pole Relay, Four-pole, 220/240V coil voltage, 50/60 Hz, 2NO-2NC contact configuration, 30A make, 3A break contact rating, 10A rated operational current

NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.

Also known as: 782113807164, D15CR22BB, CUTD15CR22BB

Specifications

Type: 2NO/2NC, Relay
Amps: 10
Volts AC Control: 240
Mounting: Surface
Poles: 4
Volts AC: 600
Type: 2NO/2NC, Relay
Volts AC Control: 240
Poles: 4
Amps: 10
Mounting: Surface
Volts AC: 600