Breaker, 15A, 1P, 12/240V, 10kAIC

Item #: 0262680

Cat #: BAB1015S1

UPC: 786679368206

$ 1001.16 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Type BAB, Bolt-On, 1-Pole, 15 Amp, 120/240VAC, 10 kAIC, Thermal Magnetic, Shunt Trip: 24/48 VDC

Overview

Breaker, Type BAB, Bolt-On, 1-Pole, 15 Amp, 120/240VAC, 10 kAIC, Thermal Magnetic, Shunt Trip: 24/48 VDC
Also known as: 786679368206, BAB1015S1, CUTBAB1015S1

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On