Breaker, 15A, 1P, 120/240VAC, 10kAIC

Item #: 0262679

Cat #: BAB1015S

UPC: 786679368183

$ 875.46 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 15 Amp, 1-Pole, 120/240V, Type BAB, Bolt-On, 10 kAIC, Thermal Magnetic, Shunt Trip: 120/208/240 VAC

Overview

Breaker, 15 Amp, 1-Pole, 120/240V, Type BAB, Bolt-On, 10 kAIC, Thermal Magnetic, Shunt Trip: 120/208/240 VAC
Also known as: 786679368183, BAB1015S, CUTBAB1015S

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Mounting: Bolt On