3" Conduit Body,gray Iron,lr,f-7

Item #: 0262677

Cat #: LR87

UPC: 786210934396

$ 728.84 EA
Company wide:
0 in stock
Documents & Guides
O-cal Lr87 3"lr Stl Cond Bdy pvc Ctd Grey Fm7

Overview

O-cal Lr87 3"lr Stl Cond Bdy pvc Ctd Grey Fm7

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786210934396, LR87, THBLR87

Specifications

Family / Style: Form 7
Type: Type LR
Hub Diameter: 3 in
Family / Style: Form 7
Hub Diameter: 3 in
Type: Type LR