3" Conduit Body,gray Iron,ll,f-7

Item #: 0262669

Cat #: LL87

UPC: 786210933498

$ 728.84 EA
Company wide:
0 in stock
Documents & Guides
O-cal Ll87 3"ll Stl Cond Bdy pvc Ctd Grey Fm7

Overview

O-cal Ll87 3"ll Stl Cond Bdy pvc Ctd Grey Fm7

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786210933498, LL87, THBLL87

Specifications

Material: Malleable Iron
Family / Style: Form 7
Type: Type LL
Hub Diameter: 3 in
Material: Malleable Iron
Type: Type LL
Family / Style: Form 7
Hub Diameter: 3 in