
BlueKote Type LL Conduit Body, 3/4 IN Hub, Form 7, 6.6 cu-in, Gray
Item #: 0262664
Cat #: LL27
UPC: 786210924922
$ 43.93 EA
Company wide:
3
in stock
Documents & Guides
BlueKote Type LL Conduit Body, 3/4 IN Hub, Form 7, 6.6 cu-in, Gray Iron, Zinc Plated/Epoxy Powder Coated
Overview
BlueKote Type LL Conduit Body, 3/4 IN Hub, Form 7, 6.6 cu-in, Gray Iron, Zinc Plated/Epoxy Powder Coated
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 786210924922, LL27, THBLL27
Specifications
| Diameter: | 3/4 in |
| Family / Style: | Form 7 |
| Type: | Type LL |
| Material: | Iron Alloy |
| Diameter: | 3/4 in |
| Type: | Type LL |
| Family / Style: | Form 7 |
| Material: | Iron Alloy |