24PORT,PJ,PANEL KIT,FLAT

Item #: 0262660

Cat #: PHDPJU24

UPC: 662875618348

$ 99.90 EA
Company wide:
0 in stock
Rear load high density jack panel kit for 48 Clarity 6 or 5E panel jacks

Overview

Rear load high density jack panel kit for 48 Clarity 6 or 5E panel jacks
Also known as: 662875618348, PHDPJU24, ORTPHDPJU24

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Standards: California Proposition 65
Number of Ports: 24
Mounting: Rack
Size: 1RMU
Number of Ports: 24
Color: Black
Standards: California Proposition 65