ORTR OR-PHDHJU72 72 PORT FLAT HDJ J

Item #: 0262657

Cat #: PHDHJU72

UPC: 662875885993

$ 154.08 EA
Company wide:
0 in stock
Documents & Guides
ORT OR-PHDHJU72 72 PORT FLAT

Overview

ORT OR-PHDHJU72 72 PORT FLAT
Also known as: 662875885993, PHDHJU72, ORTPHDHJU72

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Type: Cable Management
Standards: California Proposition 65
Number of Ports: 2
Mounting: Rack
Color: Black
Standards: California Proposition 65
Size: 2RMU
Type: Cable Management
Number of Ports: 2