ORTR OR-PHAPJU72 72PORT,PJ,PANEL KI

Item #: 0262653

Cat #: PHAPJU72

UPC: 662875618379

Company wide:
0 in stock
ORT OR-PHAPJU72 72PORT PJ KIT

Overview

ORT OR-PHAPJU72 72PORT PJ KIT
Also known as: 662875618379, PHAPJU72, ORTPHAPJU72

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Type: Angled
Standards: California Proposition 65
Number of Ports: 72
Mounting: Rack
Color: Black
Standards: California Proposition 65
Size: 2RMU
Type: Angled
Number of Ports: 72