ORTR OR-PHAPJU24 24PORT,PJ,PANEL KI

Item #: 0262652

Cat #: PHAPJU24

UPC: 662875618584

$ 115.17 EA
Company wide:
0 in stock
Documents & Guides
ORT OR-PHAPJU24 24PORT PJ KIT

Overview

ORT OR-PHAPJU24 24PORT PJ KIT
Also known as: 662875618584, PHAPJU24, ORTPHAPJU24

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Type: Angled
Standards: California Proposition 65
Number of Ports: 24
Mounting: Rack
Size: 1RMU
Standards: California Proposition 65
Color: Black
Type: Angled
Number of Ports: 24