HD JACK CAT6A CLARITY T568A/B 8POS RED

Item #: 0262622

Cat #: HDJ6A-42

UPC: 662875880844

$ 10.07 EA
Clearance
Price good while supplies last
Company wide:
16 in stock
Documents & Guides
HD JACK CAT6A CLARITY T568A/B 8POS RED

Overview

HD JACK CAT6A CLARITY T568A/B 8POS RED

Clarity Cat 5E, CAT6 & CAT6A High Density Jack, ETL verified to TIA Category 5E, 6 & 6A component specification. Rear-loading, 180° exit, 8 position. Quick and easy lacing cap termination. Universal T568A/B wiring label. Center tuned to Clarity 5E patch cords for optimum performance.

Also known as: 662875880844, HDJ6A-42, ORTHDJ6A42

Specifications

Standards: California Proposition 65
Shielding: Shielded
Connector Type: CAT 6A
Standards: California Proposition 65
Connector Type: CAT 6A
Shielding: Shielded