ORTR OR-HDJ5E-45 HD JACK,CAT5E,CLAR

Item #: 0262616

Cat #: HDJ5E-45

UPC: 662875880998

$ 11.17 EA
Company wide:
0 in stock
Documents & Guides
ORT OR-HDJ5E-45 HD JACK C5E T

Overview

ORT OR-HDJ5E-45 HD JACK C5E T

Clarity 5E High Density Jack, ETL verified to TIA Category 5e component specification. Rear-loading. Quick and easy lacing cap termination. Universal T568A/B wiring label. Center tuned to Clarity 5E patch cords for optimum performance.

Also known as: 662875880998, HDJ5E-45, ORTHDJ5E45

Specifications

Color: Green
Family / Style: Clarity
Standards: California Proposition 65
Connector Type: CAT 5E
Color: Green
Standards: California Proposition 65
Family / Style: Clarity
Connector Type: CAT 5E