ORTR OR-HDJ5E-00 HD JACK,CAT5E,CLAR

Item #: 0262609

Cat #: HDJ5E-00

UPC: 662875881049

$ 5.22 EA
Clearance
Price good while supplies last
Company wide:
20 in stock
Documents & Guides
ORT OR-HDJ5E-00 HD JACK C5E T

Overview

ORT OR-HDJ5E-00 HD JACK C5E T

Clarity 5E High Density Jack, ETL verified to TIA Category 5e component specification. Rear-loading, 180° exit, 8 position. Quick and easy lacing cap termination. Universal T568A/B wiring label. Center tuned to Clarity 5E patch cords for optimum performance.

Also known as: 662875881049, HDJ5E-00, ORTHDJ5E00

Specifications

Color: Black
Family / Style: Clarity
Standards: California Proposition 65
Connector Type: CAT 5E
Color: Black
Standards: California Proposition 65
Family / Style: Clarity
Connector Type: CAT 5E