ORTR OR-HDJ6-42 HD JACK,CAT6,CLARIT

Item #: 0262599

Cat #: HDJ6-42

UPC: 662875880943

$ 9.66 EA
Company wide:
1,440 in stock
Documents & Guides
ORT OR-HDJ6-42 HD JACK C6 T56

Overview

ORT OR-HDJ6-42 HD JACK C6 T56

Clarity 6 High Density Jack, ETL verified to TIA Category 6 component specification. Rear-loading, 180° exit, 8 position. Quick and easy lacing cap termination. Universal T568A/B wiring label. Center tuned to Clarity 6 patch cords for optimum performance.

Also known as: 662875880943, HDJ6-42, ORTHDJ642

Specifications

Color: Red
Family / Style: Clarity
Standards: California Proposition 65
Color: Red
Standards: California Proposition 65
Family / Style: Clarity