
4" Octagon Drop Ceiling Box with "T" Bar Hanger, Metallic
Item #: 0262587
Cat #: 15010
UPC: 085129150102
$ 90.42 EA
Company wide:
4
in stock
Documents & Guides
4" Octagon Drop Ceiling Box with "T" Bar Hanger, Metallic. Depth: 1-1/2". Adjustable Length: 16" to 24". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 16". Standard Drop: 36" to 38" Drop. Mounts to Wood or Metal Beams.
Overview
4" Octagon Drop Ceiling Box with "T" Bar Hanger, Metallic. Depth: 1-1/2". Adjustable Length: 16" to 24". Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 16". Standard Drop: 36" to 38" Drop. Mounts to Wood or Metal Beams.
Also known as: 085129150102, 15010, REI15010
Specifications
| Mounting: | Bracket, Screw On, Nail On |
| Length: | 16 - 24 in, Adjustable |
| Diameter: | 4 in |
| Depth: | 1 1/2 in |
| Cubic Inches: | 16 in³ |
| Family / Style: | Reiker |
| Mounting: | Bracket, Screw On, Nail On |
| Diameter: | 4 in |
| Cubic Inches: | 16 in³ |
| Length: | 16 - 24 in, Adjustable |
| Depth: | 1 1/2 in |
| Family / Style: | Reiker |