106-Type TracJack Frame, Holds Two TracJacks, White

Item #: 0262548

Cat #: 40800017-88

UPC: 662875344292

$ 2.91 EA
Company wide:
0 in stock
Documents & Guides
106-Type TracJack Frame, Holds Two TracJacks, White

Overview

106-Type TracJack Frame, Holds Two TracJacks, White

Ortronics offers TracJack mountings in both the 106-Type duplex footprint or the Stylistics® rectangular (GFCI) footprint, with a variety of port capacities to match your workstation applications. These two footprints are common to Wiremold® and many other industry standard raceway, furniture, pedestals and floor boxes. Ortronics also offers plastic cover plates with recessed label fields and slotted screw holes to adjust alignment. All parts are ruggedly constructed from high impact thermo-plastic 94V-0 rated to ensure long life.

Also known as: 662875344292, 40800017-88, ORT4080001788

Specifications

Color: White
Standards: California Proposition 65
Color: White
Standards: California Proposition 65