1-60W MED FITTER W/SW White

Item #: 0262527

Cat #: P3605-30SW

UPC: 785247360512

$ 58.35 EA
Company wide:
0 in stock
Documents & Guides
Flush mount ceiling fixture with white glass globe and pull chain. Pull chain switch included. Globe held in place with three thumb screws.

Overview

Flush mount ceiling fixture with white glass globe and pull chain. Pull chain switch included. Globe held in place with three thumb screws.
Also known as: 785247360512, P3605-30SW, PROP360530SW

Specifications

Base: Medium Screw (E26)
Color: White
Wattage: 60
Diameter: 6 in
Type: Close To Ceiling
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 60
Type: Close To Ceiling
Color: White
Diameter: 6 in
Standards: California Proposition 65