Keystone CAT 6A Jack, White

Item #: 0262493

Cat #: KT2J6A25-88

UPC: 662875882886

$ 124.45 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Keystone CAT 6A Jack, White, 25 Pack

Overview

Keystone CAT 6A Jack, White, 25 Pack
Also known as: 662875882886, KT2J6A25-88, ORTKT2J6A2588

Specifications

Color: White
Standards: California Proposition 65
Connector Type: CAT 6A
Color: White
Connector Type: CAT 6A
Standards: California Proposition 65